
SHELF INLAY MAT 18 X 72
Mfr # 1872SM
Zoro # G316545728
product price: $33.29
/eaKey Features
Overall Height
0.075 in
Overall Width
18 in
Overall Length
72 in
Color
Clear
Material
Polythylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1872SM
Zoro #
G316545728
UPC #
651588057933
Country of Origin
China
Dimensions
Overall Height
0.075 in
Overall Width
18 in
Overall Length
72 in
Details
Item
Shelf Mat Cover
Color
Clear
Material
Polythylene
Description
Shelf Inlay Mat, 72''W x 18''D, white polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.