Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHELF INLAY MAT 24 X 60

  • Mfr # 2460SM

  • Zoro # G016545721


product price: $21.69
/ea

Key Features

Overall Length
60 in
Material
Polythylene
Color
Clear
Overall Height
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2460SM
Zoro #
G016545721
UPC #
651588060032
Country of Origin
China

Dimensions

Overall Length
60 in
Overall Width
24 in
Overall Height
0.15 in

Details

Item
Shelf Mat Cover
Material
Polythylene
Color
Clear

Description

Shelf Inlay Mat, 60''W x 24''D, white polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.