Zoro Homepage

SHELF INLAY MAT 30 X 60

  • Mfr # 3060SM

  • Zoro # G316545704


product price: $28.55
/ea

Key Features

Material
Polythylene
Overall Height
0.15 in
Overall Length
60 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3060SM
Zoro #
G316545704
UPC #
651588138403
Country of Origin
China

Dimensions

Overall Height
0.15 in
Overall Length
60 in
Overall Width
30 in

Details

Material
Polythylene
Item
Shelf Mat Cover
Color
Clear

Description

Shelf Inlay Mat, 60''W x 30''D, white polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.