Zoro Homepage

Shelf Ledge 24" W, Silver, 2PK

  • Mfr # SL24S-2

  • Zoro # G2418495


product price: $41.49
/pk 2, $20.75/ea

Key Features

Material
Stainless Steel
Overall Height
4 in
Overall Depth
1/32 in
Finish
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL24S-2
Zoro #
G2418495
UPC #
651588046920
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Depth
1/32 in
Overall Width
24 in
Height
4"
Width
24"
Depth
1/32"
For Shelf Width
24 in

Details

Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Item
Ledge

Description

Ledge, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Width 24 in, Overall Depth 1/32 in, Overall Height 4 in, Overall Width 24 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.