Zoro Homepage

Shelf Ledge 36" W, Silver, 2PK

  • Mfr # BL36S-2

  • Zoro # G2418486


product price: $53.49
/pk 2, $26.75/ea

Key Features

Material
Stainless Steel
Overall Height
4 in
Overall Depth
1/32 in
Finish
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL36S-2
Zoro #
G2418486
UPC #
651588046944
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Depth
1/32 in
Overall Width
36 in
Height
4"
Width
36"
Depth
1/32"
For Shelf Width
36 in

Details

Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Item
Ledge

Description

Ledge, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Width 36 in, Overall Depth 1/32 in, Overall Height 4 in, Overall Width 36 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.