Zoro Homepage

SHELF PLATFORM RACK CHROME 18in

  • Mfr # 184814PC

  • Zoro # G616546326


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Carbon Steel
Depth
14 in
Load Capacity
600-800 lb
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184814PC
Zoro #
G616546326
UPC #
651588057216
Country of Origin
China

Dimensions

Depth
14 in
Width
18 in
Height
48 in

Details

Color
Chrome
Material
Carbon Steel
Load Capacity
600-800 lb
Item
Dunnage Wire Rack

Description

Platform Rack, 48''W x 18''D x 14''H, 600 - 800 lb. capacity, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.