Zoro Homepage

SHELF PLATFORM RACK PROFORM 18in

  • Mfr # 186014PP

  • Zoro # G616546333


product price: $140.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Depth
14 in
Color
Epoxy Coated, Green
Width
18 in
Material
Carbon Steel
Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
186014PP
Zoro #
G616546333
UPC #
651588047309
Country of Origin
China

Dimensions

Depth
14 in
Width
18 in
Height
60 in

Details

Color
Epoxy Coated, Green
Item
Dunnage Wire Rack
Material
Carbon Steel
Load Capacity
600-800 lb

Description

Platform Rack, 60''W x 18''D x 14''H, 600 - 800 lb. capacity, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.