Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHELF PLATFORM RACK PROFORM 24in

  • Mfr # 243614PP

  • Zoro # G716546332


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Load Capacity
600-800 lb
Color
Epoxy Coated, Green
Height
36 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243614PP
Zoro #
G716546332
UPC #
651588047361
Country of Origin
China

Dimensions

Depth
14 in
Height
36 in
Width
24 in

Details

Load Capacity
600-800 lb
Item
Dunnage Wire Rack
Color
Epoxy Coated, Green
Material
Carbon Steel

Description

Platform Rack, 36''W x 24''D x 14''H, 600 - 800 lb. capacity, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.