Zoro Homepage

SHELF PLATFORM RACK PROFORM 24in

  • Mfr # 244814PP

  • Zoro # G316546336


product price: $155.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Load Capacity
600-800 lb
Color
Epoxy Coated, Green
Height
48 in
Material
Carbon Steel
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244814PP
Zoro #
G316546336
UPC #
651588047385
Country of Origin
China

Dimensions

Width
24 in
Height
48 in
Depth
14 in

Details

Load Capacity
600-800 lb
Item
Dunnage Wire Rack
Color
Epoxy Coated, Green
Material
Carbon Steel

Description

Platform Rack, 48''W x 24''D x 14''H, 600 - 800 lb. capacity, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.