Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Shelf Post 63", Silver P63C

Shelf Post 63", Silver (Discontinued)

  • Mfr # P63C
  • Zoro # G9003775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P63C
Zoro #
G9003775
UPC #
651588014431
Country of Origin
Unknown

Dimensions

Overall Height
63 in
Overall Width
1 in
Post Height
63 in
Post Width
1 in

Details

Item
Wire Shelf Post
Color
Silver
Finish
Chrome
Includes Leveling Feet
No
Material
Steel
Wire Shelving Finish
Chrome Plated
Finish - Shelving and Racks
Chrome Plated
Wire Shelving Material
Steel
For Use With
Shelving Units
Shelf Style
Solid
Gauge
16 ga
Includes
(1) Chrome Post, 63"h
Mobility
Stationary
Shelf Adjustment Increments
1 in

Description

Wire Shelf Post, Color Silver, Includes (1) Chrome Post, 63 In.h

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.