Shelf Push Handle 36" W, SS
Mfr # PH36S
Zoro # G4361710
product price: $48.29
/eaKey Features
Color
Silver
Overall Width
36 in
Overall Depth
1 in
Overall Height
1 in
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH36S
Zoro #
G4361710
UPC #
651588286814
Country of Origin
China
Dimensions
Overall Width
36 in
Overall Depth
1 in
Overall Height
1 in
Height
1"
Width
36"
Depth
1"
Details
Item
Shelf Push Handle
Color
Silver
Finish
Stainless Steel
Material
Stainless Steel
Description
Shelf Push Handle, Overall Depth 1 in, Overall Height 1 in, Overall Width 36 in, Stainless Steel, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.