Shelf S Hook, 1/2"W, SS, 8PK
Mfr # S-hookSS
Zoro # G2418416
product price: $26.59
/pk 8, $3.32/eaKey Features
Color
Silver
Overall Width
1/2 in
Overall Depth
1/2 in
Overall Height
1 in
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-hookSS
Zoro #
G2418416
UPC #
651588176597
Country of Origin
China
Dimensions
Overall Width
1/2 in
Overall Depth
1/2 in
Overall Height
1 in
Depth
1/2"
Width
1/2"
Height
1"
Details
Item
Shelf S Hook
Color
Silver
Finish
Stainless Steel
Material
Stainless Steel
Description
Shelf S Hook, Overall Depth 1/2 in, Overall Height 1 in, Overall Width 1/2 in, Silver, Stainless Steel, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.