This item is Discontinued.
This item is Discontinued.
Shelf Storage Bin, Polypropylene, Black, 4 in H, 4-1/8 in W, 11-5/8 in L, 10 PK (Discontinued)
Mfr #
K-QSB101BK-10
Zoro #
G6509638
UPC # 651588290095
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-QSB101BK-10
- Zoro #
- G6509638
- UPC #
- 651588290095
- Country of Origin
- United States
- Color
- Black
- Load Capacity
- 50 lb
- Material
- Polypropylene
- Item
- Shelf Storage Bin
- Volume Capacity
- 0.07 cu ft
- ESD Conductive
- No
Description
The Quantum Storage Systems K-QSB101BK-10 is a shelf storage bin with specific dimensions that cater to your organizational needs. With an overall depth of 10-1/4 inches, length of 11-5/8 inches, width of 4-1/8 inches and height of 4 inches, this bin offers ample space for storing items while maintaining a compact size suitable for shelving systems. The volume capacity of the bin stands at 0.07 cubic feet which provides sufficient room to accommodate various types of objects.
Constructed from polypropylene material, this black shelf storage bin has been designed to offer longevity and resistance against wear and tear. Its sturdy construction can support a load capacity up to 50 lbs without compromising its structure or performance. Despite being non-conductive (ESD Conductive: No), it maintains its durability under different conditions making it a reliable choice for businesses seeking practical storage solutions.
As an item in the Quantum Storage Systems range, the K-QSB101BK-10 Shelf Storage Bin showcases quality craftsmanship that's built to serve diverse storage requirements effectively. It’s sleek black color adds a professional touch while aiding in keeping your workspace organized and clutter-free.
Constructed from polypropylene material, this black shelf storage bin has been designed to offer longevity and resistance against wear and tear. Its sturdy construction can support a load capacity up to 50 lbs without compromising its structure or performance. Despite being non-conductive (ESD Conductive: No), it maintains its durability under different conditions making it a reliable choice for businesses seeking practical storage solutions.
As an item in the Quantum Storage Systems range, the K-QSB101BK-10 Shelf Storage Bin showcases quality craftsmanship that's built to serve diverse storage requirements effectively. It’s sleek black color adds a professional touch while aiding in keeping your workspace organized and clutter-free.