This item is Discontinued.
This item is Discontinued.
Shelf Storage Bin, Polypropylene, Black, 4 in H, 6-5/8 in W, 11-5/8 in L, 10 PK (Discontinued)
Mfr #
K-QSB102BK-10
Zoro #
G6509653
UPC # 651588290255
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-QSB102BK-10
- Zoro #
- G6509653
- UPC #
- 651588290255
- Country of Origin
- United States
Dimensions
- Overall L x W x H
- 11-5/8 in x 6-5/8 in x 4 in
- Overall Length
- 11-5/8 in
- Overall Width
- 6-5/8 in
- Overall Height
- 4 in
- Overall Depth
- 10-1/4 in
- Depth
- 10-1/4 in
- Size
- 11-5/8 in x 6-5/8 in x 4 in
Details
- Color
- Black
- Load Capacity
- 50 lb
- Material
- Polypropylene
- Item
- Shelf Storage Bin
- Volume Capacity
- 0.13 cu ft
- ESD Conductive
- No
Description
The Quantum Storage Systems - K-QSB102BK-10 Shelf Storage Bin is a robust and sizeable storage solution. It features an overall depth of 10-1/4 inches, length of 11-5/8 inches, width of 6-5/8 inches, and height of 4 inches. These dimensions allow for ample space to store various items while maintaining a compact form that fits neatly on shelves or in closets. The bin has a volume capacity of 0.13 cubic feet and can handle a load capacity up to 50 lbs.
This shelf storage bin is constructed from durable polypropylene material, offering longevity and resistance against wear-and-tear. Its black color provides a neutral aesthetic that blends well with different surroundings without drawing attention away from the contents it holds. Although this item does not feature ESD conductivity, it's designed to provide reliable storage solutions for non-sensitive items.
The Quantum Storage Systems - K-QSB102BK-10 Shelf Storage Bin is suitable for businesses looking for sturdy and efficient organization options. Its design facilitates easy stacking on shelves or other surfaces, optimizing space utilization in your storage areas.
This shelf storage bin is constructed from durable polypropylene material, offering longevity and resistance against wear-and-tear. Its black color provides a neutral aesthetic that blends well with different surroundings without drawing attention away from the contents it holds. Although this item does not feature ESD conductivity, it's designed to provide reliable storage solutions for non-sensitive items.
The Quantum Storage Systems - K-QSB102BK-10 Shelf Storage Bin is suitable for businesses looking for sturdy and efficient organization options. Its design facilitates easy stacking on shelves or other surfaces, optimizing space utilization in your storage areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.