This item is Discontinued.
This item is Discontinued.
Shelf Storage Bin, Polypropylene, Blue, 4 in H, 8-3/8 in W, 17-7/8 in L, 4 PK (Discontinued)
Mfr #
K-QSB108BL-4
Zoro #
G6509778
UPC # 651588291238
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-QSB108BL-4
- Zoro #
- G6509778
- UPC #
- 651588291238
- Country of Origin
- United States
- Color
- Blue
- Load Capacity
- 50 lb
- Material
- Polypropylene
- Item
- Shelf Storage Bin
- Volume Capacity
- 0.27 cu ft
- ESD Conductive
- No
Description
The QUANTUM STORAGE SYSTEMS - K-QSB108BL-4 Shelf Storage Bin is a versatile storage solution, suitable for various organizational needs. With an overall length of 17-7/8 inches, an overall width of 8-3/8 inches and a depth of 16-1/2 inches, this bin provides ample space for storing items while maintaining compact dimensions that are designed to fit well on shelves or in closets. The bin stands at a height of 4 inches, which allows it to accommodate larger items without overwhelming the available space.
Constructed from durable polypropylene material, this blue shelf storage bin offers reliable performance under different conditions. Its robust construction supports a load capacity of up to 50 lb., making it adequate for holding various types of objects within its volume capacity of 0.27 cubic feet. The polypropylene material also adds an element of durability and longevity to the product's life span.
This item does not have ESD conductive properties but remains a practical choice for general storage purposes where such specific requirements may not be necessary. It's built with functionality in mind and can serve as an effective solution to keep your workspace organized and clutter-free.
Constructed from durable polypropylene material, this blue shelf storage bin offers reliable performance under different conditions. Its robust construction supports a load capacity of up to 50 lb., making it adequate for holding various types of objects within its volume capacity of 0.27 cubic feet. The polypropylene material also adds an element of durability and longevity to the product's life span.
This item does not have ESD conductive properties but remains a practical choice for general storage purposes where such specific requirements may not be necessary. It's built with functionality in mind and can serve as an effective solution to keep your workspace organized and clutter-free.