This item is Discontinued.
This item is Discontinued.
Shelf Storage Bin, Polypropylene, Blue, 6 in H, 11-1/8 in W, 11-5/8 in L, 4 PK (Discontinued)
Mfr #
K-QSB209BL-4
Zoro #
G6509857
UPC # 651588292495
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-QSB209BL-4
- Zoro #
- G6509857
- UPC #
- 651588292495
- Country of Origin
- United States
Dimensions
- Overall Length
- 11-5/8 in
- Overall Width
- 11-1/8 in
- Overall Height
- 6 in
- Overall Depth
- 10-1/6 in
- Depth
- 10-1/6 in
Details
- Color
- Blue
- Load Capacity
- 50 lb
- Material
- Polypropylene
- Item
- Shelf Storage Bin
- Volume Capacity
- 0.35 cu ft
- ESD Conductive
- No
Description
Shelf Bins,11-5/8 In.x11-1/8 In.x6 In.,Blu,PK4, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov