This item is Discontinued.
This item is Discontinued.
Shelf Storage Bin, Polypropylene, Green, 4 in H, 4-1/8 in W, 11-5/8 in L, 10 PK (Discontinued)
Mfr #
K-QSB101GN-10
Zoro #
G6509708
UPC # 651588290170
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-QSB101GN-10
- Zoro #
- G6509708
- UPC #
- 651588290170
- Country of Origin
- United States
- Color
- Green
- Load Capacity
- 50 lb
- Material
- Polypropylene
- Item
- Shelf Storage Bin
- Volume Capacity
- 0.07 cu ft
- ESD Conductive
- No
Description
Shelf Bins,11-5/8 In.x4-1/8 In.x4 In.,Grn,PK10, Package Quantity 10