This item is Discontinued.
This item is Discontinued.
Shelf Storage Bin, Polypropylene, Red, 6 in H, 6-5/8 in W, 11-5/8 in L, 10 PK (Discontinued)
Mfr #
K-QSB202RD-10
Zoro #
G6509717
UPC # 651588292136
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-QSB202RD-10
- Zoro #
- G6509717
- UPC #
- 651588292136
- Country of Origin
- United States
- Color
- Red
- Load Capacity
- 30 lb
- Material
- Polypropylene
- Item
- Shelf Storage Bin
- Volume Capacity
- 0.19 cu ft
- ESD Conductive
- No
Description
Shelf Bins,11-5/8 In.x6-5/8 In.x6 In.,Red,PK10, Package Quantity 10