This item is Discontinued.
This item is Discontinued.
Shelf Storage Bin, Polypropylene, Red, 4 in H, 6-5/8 in W, 11-5/8 in L, 8 PK (Discontinued)
Mfr #
K-QSB107RD-8
Zoro #
G6509793
UPC # 651588291177
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-QSB107RD-8
- Zoro #
- G6509793
- UPC #
- 651588291177
- Country of Origin
- United States
Dimensions
- Overall Length
- 11-5/8 in
- Overall Width
- 6-5/8 in
- Overall Height
- 4 in
- Overall Depth
- 10-1/4 in
- Depth
- 10-1/4 in
Details
- Color
- Red
- Load Capacity
- 50 lb
- Material
- Polypropylene
- Item
- Shelf Storage Bin
- Volume Capacity
- 0.16 cu ft
- ESD Conductive
- No
Description
Shelf Bins,11-5/8 In.x8-3/8 In.x4 In.,Red,PK8, Package Quantity 8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov