This item is Discontinued.

Quantum Storage Systems Shelf Storage Bin, Polypropylene, Yellow, 6 in H, 4-1/8 in W, 11-5/8 in L, 12 PK K-QSB201YL-12

This item is Discontinued.

Quantum Storage Systems

Shelf Storage Bin, Polypropylene, Yellow, 6 in H, 4-1/8 in W, 11-5/8 in L, 12 PK (Discontinued)

Mfr # K-QSB201YL-12
Zoro # G6509802
UPC # 651588292075
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-QSB201YL-12
Zoro #
G6509802
UPC #
651588292075
Country of Origin
United States

Dimensions

Overall Length
11-5/8 in
Overall Width
4-1/8 in
Overall Height
6 in
Overall Depth
10-1/6 in
Depth
10-1/6 in

Details

Color
Yellow
Load Capacity
20 lb
Material
Polypropylene
Item
Shelf Storage Bin
Volume Capacity
0.1 cu ft
ESD Conductive
No

Description

Shelf Bins,11-5/8 In.x4-1/8 In.x6 In.,Yel,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews