This item is Discontinued.
This item is Discontinued.
Shelf Storage Bin, Polypropylene, Yellow, 6 in H, 6-5/8 in W, 11-5/8 in L, 10 PK (Discontinued)
Mfr #
K-QSB202YL-10
Zoro #
G6509769
UPC # 651588292150
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-QSB202YL-10
- Zoro #
- G6509769
- UPC #
- 651588292150
- Country of Origin
- United States
Dimensions
- Overall Length
- 11-5/8 in
- Overall Width
- 6-5/8 in
- Overall Height
- 6 in
- Overall Depth
- 10-1/6 in
- Depth
- 10-1/6 in
Details
- Color
- Yellow
- Load Capacity
- 30 lb
- Material
- Polypropylene
- Item
- Shelf Storage Bin
- Volume Capacity
- 0.19 cu ft
- ESD Conductive
- No
Description
The Quantum Storage Systems K-QSB202YL-10 Shelf Storage Bin is a robust storage solution with precise dimensions to accommodate various needs. With an overall length of 11-5/8 inches, an overall width of 6-5/8 inches, and a depth measuring at 10-1/6 inches, this bin offers ample space for your storage requirements. Its height stands at 6 inches, providing substantial vertical capacity without taking up excessive room on your shelf or workspace.
Constructed from durable polypropylene material, the K-QSB202YL-10 is designed to withstand weight up to 30 lbs. This yellow shelf storage bin has been built to offer long-lasting performance while maintaining its structural integrity under load. The non-conductive nature of the material makes it suitable for storing a wide range of items.
With a volume capacity of 0.19 cubic feet, this item can hold numerous small objects securely. Its bright yellow color allows for easy visibility and identification in any setting - be it in stock rooms or office spaces. Please note that this product does not have ESD conductive properties.
Constructed from durable polypropylene material, the K-QSB202YL-10 is designed to withstand weight up to 30 lbs. This yellow shelf storage bin has been built to offer long-lasting performance while maintaining its structural integrity under load. The non-conductive nature of the material makes it suitable for storing a wide range of items.
With a volume capacity of 0.19 cubic feet, this item can hold numerous small objects securely. Its bright yellow color allows for easy visibility and identification in any setting - be it in stock rooms or office spaces. Please note that this product does not have ESD conductive properties.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.