This item is Discontinued.
This item is Discontinued.
Shelf Storage Bin, Polypropylene, Yellow, 4 in H, 6-5/8 in W, 11-5/8 in L, 10 PK (Discontinued)
Mfr #
K-QSB102YL-10
Zoro #
G6509680
UPC # 651588290392
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-QSB102YL-10
- Zoro #
- G6509680
- UPC #
- 651588290392
- Country of Origin
- United States
- Color
- Yellow
- Load Capacity
- 50 lb
- Material
- Polypropylene
- Item
- Shelf Storage Bin
- Volume Capacity
- 0.13 cu ft
- ESD Conductive
- No
Description
The Quantum Storage Systems K-QSB102YL-10 Shelf Storage Bin is a robust storage solution with an overall depth of 10-1/4 inches, length of 11-5/8 inches, width of 6-5/8 inches and height of 4 inches. These dimensions make it suitable for storing various items while efficiently maximizing space usage. Its volume capacity is 0.13 cubic feet, providing ample room for your storage needs.
Constructed from durable polypropylene material, this shelf storage bin can withstand substantial weight up to a load capacity of 50 lb. The yellow color enhances visibility and allows for quick identification of stored items which may contribute to improved organization and efficiency in the workplace.
As an item that's designed to be versatile, the Quantum Storage Systems K-QSB102YL-10 Shelf Storage Bin does not have ESD conductive properties but its design makes it compatible with many shelving systems or workspaces requiring organized storage solutions. This product offers reliable performance that meets the diverse requirements of small businesses across different sectors.
Constructed from durable polypropylene material, this shelf storage bin can withstand substantial weight up to a load capacity of 50 lb. The yellow color enhances visibility and allows for quick identification of stored items which may contribute to improved organization and efficiency in the workplace.
As an item that's designed to be versatile, the Quantum Storage Systems K-QSB102YL-10 Shelf Storage Bin does not have ESD conductive properties but its design makes it compatible with many shelving systems or workspaces requiring organized storage solutions. This product offers reliable performance that meets the diverse requirements of small businesses across different sectors.