Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Shelving Add On Unit, 18 In. D, 63 In. H AD63-1860C

Shelving Add On Unit, 18 In. D, 63 In. H (Discontinued)

  • Mfr # AD63-1860C
  • Zoro # G4119879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD63-1860C
Zoro #
G4119879
UPC #
651588005170
Country of Origin
Unknown

Dimensions

Overall Height
63"
Overall Width
60"
Overall Depth
18"
Height
63"
Width
60"
Depth
18"

Details

Item
Wire Shelving Unit
Shelving Type
Add-On
No. of Shelves
4
Finish
Chrome
Shelf Capacity
600 lb.
Shelf Adjustments
1"
Color
Silver
Wire Shelving Material
Steel
Number of Shelves
4
Standards
NSF
Includes
(2) Posts; (4) Shelves; (8) S-Hooks
Wire Shelving Finish
Chrome Plated
Wire Shelving Type
Add-On
Item - Shelving
Metal Shelving

Description

Wire Shelving Unit, Silver Color, Includes (2) 63 in H Chrome Posts (4) 18 in x 60 in Chrome Wire Shelves, (8) S Hooks, Overall Depth 18 in, Overall Height 63 in, Overall Width 60 in, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.