Zoro Homepage

Shelving Post, 14" H, Gray, Polymer

  • Mfr # QPP14

  • Zoro # G013118553


product price: $11.89
/ea

Key Features

Material
Polymer
Overall Width
2 in
Finish
Gray Finish
Color
Gray
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP14
Zoro #
G013118553
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
2 in

Details

Material
Polymer
Finish
Gray Finish
Color
Gray
Standards
NSF
Item
Shelving Post
Shelf Adjustment Increments
1 in
Number of Pieces
4
Product Type
Post
Shelf Adjustment Type
Split Sleeve

Description

Shelving Post, Gray, Polymer, Gray Finish, Overall Height 14 in, Overall Width 2 in, Number of Pieces 4, Post Gauge Not Applicable, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.