Shelving Post, 86" H, Gray, Polymer
- Mfr # QPP86
- Zoro # G013118584
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Material
Polymer
Overall Width
2 in
Finish
Gray Finish
Color
Gray
Standards
NSF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QPP86
- Zoro #
- G013118584
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 86 in
- Overall Width
- 2 in
Details
- Material
- Polymer
- Finish
- Gray Finish
- Color
- Gray
- Standards
- NSF
- Item
- Shelving Post
- Number of Pieces
- 4
- Product Type
- Post
- Shelf Adjustment Increments
- 1 in
- Shelf Adjustment Type
- Split Sleeve
- Shell Material
- Polymer
- Wire Color
- Gray
Description
Shelving Post, Gray, Polymer, Gray Finish, Overall Height 86 in, Overall Width 2 in, Number of Pieces 4, Post Gauge Not Applicable, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Standards NSF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.