Shelving Unit, 18 in D, 48 in W, 62 in H, 4 Shelves, Gray
Mfr # QP184862VS-4
Zoro # G013118577
product price: $523.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Overall Depth
18 in
Overall Height
62 in
Number of Shelves
4
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP184862VS-4
Zoro #
G013118577
UPC #
651588213841
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
18 in
Overall Height
62 in
Details
Item
Shelving Unit
Number of Shelves
4
Color
Gray
Standards
NSF
Includes
(4) Posts, (4) Shelves
Shelving Material
Polypropylene
Shelf Style
Ventilated
Load Capacity per Shelf
1,000 lb
Adjustability
Adjustable
Shelf Adjustment Increments
1 in
Resistance Properties
Abrasive Chemical-Resistant, Salt Water-Resistant
Whole Unit Load Capacity
2,000 lb
Frame Material
Polypropylene
Shelf Adjustment Type
Quick-Adjust
Description
Shelving Unit, Adjustability Adjustable, Color Gray, Frame Material Polypropylene, Overall Depth 18 in, Overall Height 62 in, Overall Width 48 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Shelf Style Ventilated, Shelving Material Polypropylene, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 4, Load Capacity per Shelf 1,000 lb, Includes (4) Posts, (4) Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.