Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelving Unit, 18 in W x 74 in H x 42 in D, 5 Shelves

  • Mfr # WR5-700BK

  • Zoro # G711164906


product price: $580.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
18 in
Overall Height
74 in
Overall Depth
42 in
Number of Shelves
5
Bin Height
12 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR5-700BK
Zoro #
G711164906
UPC #
651588050293
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
74 in
Overall Depth
42 in
Bin Height
12 7/16 in
Bin Width
19 7/8 in
Bin Depth
15 1/4 in
Bin HxWxD
12 7/16 x 19 7/8 x 15 1/4 in

Details

Number of Shelves
5
Item
Shelving Unit
Mobility
Mobile
Finish
Chrome
Number of Bins
8
Frame Material
Carbon Steel
Frame Color
Chrome
Bin Color
Black
ESD Conductive
N
Includes
(5) Shelves, (8) QGH700 Bins
Shelf Finish
Chrome
Bin Front Type
Open
Load Capacity per Shelf
800 lb
Bin Style
Giant Stack
Includes Bins
Yes
Number of Usable Sides
1
Whole Unit Load Capacity
800 lb

Description

Shelving Unit, Bin Style Giant Stack, 12 7/16 x 19 7/8 x 15 1/4 in Bin HxWxD, Bin Height 12 7/16 in, Bin Front Type Open, Bin Depth 15 1/4 in, Bin Color Black, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 19 7/8 in, Includes (5) Shelves, (8) QGH700 Bins, Load Capacity per Shelf 800 lb, Mobility Mobile, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 42 in, Overall Height 74 in, Overall Width 18 in, Chrome Shelf Finish, N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.