Shelving Unit, 24 in D, 60 in W, 62 in H, 4 Shelves, Gray
- Mfr # QP246062SS-4
- Zoro # G013118560
product price:Â
$
602.99
/ea
Key Features
Overall Width
60 in
Overall Depth
24 in
Overall Height
62 in
Number of Shelves
4
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QP246062SS-4
- Zoro #
- G013118560
- UPC #
- -
- Country of Origin
- United States
- Item
- Shelving Unit
- Number of Shelves
- 4
- Color
- Gray
- Shelving Material
- Polypropylene
- Shelf Style
- Solid
- Standards
- NSF
- Includes
- (4) Posts, (4) Shelves
- Frame Material
- Polypropylene
- Resistance Properties
- Abrasive Chemical-Resistant, Salt Water-Resistant
- Adjustability
- Adjustable
- Shelf Adjustment Increments
- 1 in
- Load Capacity per Shelf
- 1,000 lb
- Whole Unit Load Capacity
- 2,000 lb
- Shelf Adjustment Type
- Quick-Adjust
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 24 in
- Overall Height
- 62 in
Description
Millenia Shelving Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.