Zoro Homepage

Shelving Unit, 24 in D, 72 in W, 62 in H, 4 Shelves, Gray

  • Mfr # QP247262VS-4

  • Zoro # G413118535


product price: $700.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Depth
24 in
Overall Height
62 in
Number of Shelves
4
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP247262VS-4
Zoro #
G413118535
UPC #
651588214220
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
24 in
Overall Height
62 in

Details

Item
Shelving Unit
Number of Shelves
4
Color
Gray
Includes
(4) Posts, (4) Shelves
Standards
NSF
Shelf Style
Ventilated
Shelving Material
Polypropylene
Adjustability
Adjustable
Resistance Properties
Abrasive Chemical-Resistant, Salt Water-Resistant
Load Capacity per Shelf
1,000 lb
Whole Unit Load Capacity
2,000 lb
Shelf Adjustment Increments
1 in
Frame Material
Polypropylene
Shelf Adjustment Type
Quick-Adjust

Description

Shelving Unit, Adjustability Adjustable, Color Gray, Frame Material Polypropylene, Overall Depth 24 in, Overall Height 62 in, Overall Width 72 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Shelf Style Ventilated, Shelving Material Polypropylene, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 4, Load Capacity per Shelf 1,000 lb, Includes (4) Posts, (4) Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.