Shelving Unit, 36 in W x 74 in H x 14 in D, 8 Shelves

  • Mfr # WR8-250CL

  • Zoro # G011164927


product price: $713.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Number of Shelves
8
Includes
(14) QUS250 Giant Open Hopper Front Bins, (8) Shelves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR8-250CL
Zoro #
G011164927
UPC #
651588172476
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Bin Height
7 in
Bin Width
16 1/2 in
Bin Depth
14 3/4 in
Bin HxWxD
7 x 16 1/2 x 14 3/4 in

Details

Number of Shelves
8
Item
Shelving Unit
Includes
(14) QUS250 Giant Open Hopper Front Bins, (8) Shelves
ESD Conductive
N
Bin Color
Clear
Number of Bins
14
Frame Color
Chrome
Mobility
Mobile
Frame Material
Carbon Steel
Finish
Chrome
Bin Front Type
Open
Includes Bins
Yes
Shelf Finish
Chrome
Bin Style
Giant Hopper
Assembled
Assembled
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
800 lb
Number of Usable Sides
1

Description

Shelving Unit, Bin Style Giant Hopper, 7 x 16 1/2 x 14 3/4 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 14 3/4 in, Bin Color Clear, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes (14) QUS250 Giant Open Hopper Front Bins, (8) Shelves, Load Capacity per Shelf 800 lb, Mobility Mobile, Number of Bins 14, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.