
Shelving Unit, 36 in W x 74 in H x 24 in D, 7 Shelves
Mfr # WR7-20-MIX
Zoro # G311164894
product price: $1,311.99
/eaKey Features
Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Number of Shelves
7
Frame Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR7-20-MIX
Zoro #
G311164894
UPC #
651588047125
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Bin Depth
23 7/8 in
Bin Width
8 1/4 in, 11 in, 16 1/2 in
Bin Height
7 in, 9 in, 10 in, 11 in
Bin HxWxD
(2) 11 x 16 1/2 x 23 7/8 in, (3) 10 x 11 x 23 7/8 in, (3) 7 x 11 x 23 7/8 in, (4) 9 x 8 1/4 x 23 7/8 in, (8) 7 x 8 1/4 x 23 7/8 in
Details
Number of Shelves
7
Item
Shelving Unit
Frame Color
Chrome
Number of Bins
20
Frame Material
Carbon Steel
Bin Color
Multicolor
ESD Conductive
N
Whole Unit Load Capacity
800 lb
Number of Usable Sides
1
Load Capacity per Shelf
200 lb
Description
Shelving Unit, (2) 11 x 16 1/2 x 23 7/8 in, (3) 10 x 11 x 23 7/8 in, (3) 7 x 11 x 23 7/8 in, (4) 9 x 8 1/4 x 23 7/8 in, (8) 7 x 8 1/4 x 23 7/8 in Bin HxWxD, Bin Height 7 in, 9 in, 10 in, 11 in, Bin Depth 23 7/8 in, Bin Color Multicolor, Frame Material Carbon Steel, Frame Color Chrome, Bin Width 8 1/4 in, 11 in, 16 1/2 in, Load Capacity per Shelf 200 lb, Number of Bins 20, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in, N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.