Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelving Unit, 36 in W x 74 in H x 24 in D, 7 Shelves

  • Mfr # WR7-951RD

  • Zoro # G311164900


product price: $1,768.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Number of Shelves
7
Bin Depth
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR7-951RD
Zoro #
G311164900
UPC #
651588083215
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Bin Depth
23 7/8 in
Bin Height
9 in
Bin Width
8 1/4 in
Bin HxWxD
9 x 8 1/4 x 23 7/8 in

Details

Number of Shelves
7
Item
Shelving Unit
Frame Color
Chrome
Finish
Chrome
Frame Material
Carbon Steel
Includes
(24) QUS951 Bins, (7) Shelves
ESD Conductive
N
Bin Color
Red
Number of Bins
24
Load Capacity per Shelf
800 lb
Bin Style
Shelf
Duty Rating
Heavy Duty
Includes Bins
Yes
Shelf Finish
Chrome
Bin Material
Polypropylene
Whole Unit Load Capacity
800 lb
Number of Usable Sides
1

Description

Shelving Unit, Bin Style Shelf, Bin Material Polypropylene, 9 x 8 1/4 x 23 7/8 in Bin HxWxD, Bin Height 9 in, Bin Depth 23 7/8 in, Bin Color Red, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes (24) QUS951 Bins, (7) Shelves, Load Capacity per Shelf 800 lb, Number of Bins 24, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, N, Heavy Duty Duty Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.