
Shelving Unit, 36 in W x 74 in H x 30 in D, 6 Shelves
Mfr # WR6-973RD
Zoro # G711164944
product price: $1,291.99
/eaKey Features
Overall Width
36 in
Overall Height
74 in
Overall Depth
30 in
Number of Shelves
6
Frame Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR6-973RD
Zoro #
G711164944
UPC #
651588077313
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Height
74 in
Overall Depth
30 in
Bin Width
11 in
Bin Height
10 in
Bin Depth
29 7/8 in
Bin HxWxD
10 x 11 x 29 7/8 in
Details
Number of Shelves
6
Item
Shelving Unit
Frame Material
Carbon Steel
Bin Color
Red
Frame Color
Chrome
ESD Conductive
N
Number of Bins
15
Load Capacity per Shelf
200 lb
Number of Usable Sides
1
Whole Unit Load Capacity
800 lb
Description
Shelving Unit, 10 x 11 x 29 7/8 in Bin HxWxD, Bin Height 10 in, Bin Depth 29 7/8 in, Bin Color Red, Frame Material Carbon Steel, Frame Color Chrome, Bin Width 11 in, Load Capacity per Shelf 200 lb, Number of Bins 15, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 30 in, Overall Height 74 in, Overall Width 36 in, N, Whole Unit Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.