Shelving Unit, 36 in W x 74 in H x 30 in D, 6 Shelves

  • Mfr # WR6-973YL

  • Zoro # G611164938


product price: $1,291.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
30 in
Number of Shelves
6
Bin Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR6-973YL
Zoro #
G611164938
UPC #
651588077337
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
30 in
Bin Width
11 in
Bin Height
10 in
Bin Depth
29 7/8 in
Bin HxWxD
10 x 11 x 29 7/8 in

Details

Number of Shelves
6
Item
Shelving Unit
Bin Color
Yellow
Frame Color
Chrome
ESD Conductive
N
Frame Material
Carbon Steel
Number of Bins
15
Number of Usable Sides
1
Load Capacity per Shelf
200 lb
Whole Unit Load Capacity
800 lb

Description

Shelving Unit, 10 x 11 x 29 7/8 in Bin HxWxD, Bin Height 10 in, Bin Depth 29 7/8 in, Bin Color Yellow, Frame Material Carbon Steel, Frame Color Chrome, Bin Width 11 in, Load Capacity per Shelf 200 lb, Number of Bins 15, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 30 in, Overall Height 74 in, Overall Width 36 in, N, Whole Unit Load Capacity 800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.