Zoro Homepage

Shelving Unit, 36 in W x 74 in H x 30 in D, 8 Shelves

  • Mfr # WR8-970BL

  • Zoro # G511164908


product price: $2,636.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
30 in
Number of Shelves
8
Frame Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR8-970BL
Zoro #
G511164908
UPC #
651588085097
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
30 in
Bin Depth
29 7/8 in
Bin Height
7 in
Bin Width
8 1/4 in
Bin HxWxD
7 x 8 1/4 x 29 7/8 in

Details

Number of Shelves
8
Item
Shelving Unit
Bin Color
Blue
Frame Color
Chrome
Finish
Chrome
ESD Conductive
N
Includes
(28) QUS970 Bins, (8) Shelves
Number of Bins
28
Frame Material
Carbon Steel
Shelf Finish
Chrome
Load Capacity per Shelf
600 lb
Includes Bins
Yes
Bin Style
Shelf
Number of Usable Sides
1
Whole Unit Load Capacity
800 lb

Description

Shelving Unit, Bin Style Shelf, 7 x 8 1/4 x 29 7/8 in Bin HxWxD, Bin Height 7 in, Bin Depth 29 7/8 in, Bin Color Blue, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes (28) QUS970 Bins, (8) Shelves, Load Capacity per Shelf 600 lb, Number of Bins 28, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 30 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.