
Shelving Unit, 36 in W x 86 in H x 36 in D, 5 Shelves
Mfr # WR5-993BL
Zoro # G411164954
product price: $1,243.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Overall Height
86 in
Overall Depth
36 in
Number of Shelves
5
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR5-993BL
Zoro #
G411164954
UPC #
651588126172
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Height
86 in
Overall Depth
36 in
Bin Width
16 1/2 in
Bin Depth
35 7/8 in
Bin Height
17 1/2 in
Bin HxWxD
17 1/2 x 16 1/2 x 35 7/8 in
Details
Number of Shelves
5
Item
Shelving Unit
Finish
Chrome
Frame Color
Chrome
Number of Bins
8
Includes
(5) Shelves, (8) QUS993 Bins
Frame Material
Carbon Steel
Bin Color
Blue
ESD Conductive
N
Load Capacity per Shelf
600 lb
Bin Style
Shelf
Shelf Finish
Chrome
Includes Bins
Yes
Number of Usable Sides
1
Whole Unit Load Capacity
800 lb
Description
Shelving Unit, Bin Style Shelf, 17 1/2 x 16 1/2 x 35 7/8 in Bin HxWxD, Bin Height 17 1/2 in, Bin Depth 35 7/8 in, Bin Color Blue, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes (5) Shelves, (8) QUS993 Bins, Load Capacity per Shelf 600 lb, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 36 in, Overall Height 86 in, Overall Width 36 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.