
Shelving Unit, 36 in W x 86 in H x 36 in D, 5 Shelves
Mfr # WR5-993YL
Zoro # G811164899
product price: $1,243.99
/eaKey Features
Overall Width
36 in
Overall Height
86 in
Overall Depth
36 in
Number of Shelves
5
Frame Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR5-993YL
Zoro #
G811164899
UPC #
651588126219
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Height
86 in
Overall Depth
36 in
Bin Height
17 1/2 in
Bin Depth
35 7/8 in
Bin Width
16 1/2 in
Bin HxWxD
17 1/2 x 16 1/2 x 35 7/8 in
Details
Number of Shelves
5
Item
Shelving Unit
Frame Material
Carbon Steel
Finish
Chrome
Bin Color
Yellow
ESD Conductive
N
Includes
(5) Shelves, (8) QUS993 Bins
Frame Color
Chrome
Number of Bins
8
Includes Bins
Yes
Shelf Finish
Chrome
Bin Style
Shelf
Load Capacity per Shelf
600 lb
Whole Unit Load Capacity
800 lb
Number of Usable Sides
1
Description
Shelving Unit, Bin Style Shelf, 17 1/2 x 16 1/2 x 35 7/8 in Bin HxWxD, Bin Height 17 1/2 in, Bin Depth 35 7/8 in, Bin Color Yellow, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes (5) Shelves, (8) QUS993 Bins, Load Capacity per Shelf 600 lb, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 36 in, Overall Height 86 in, Overall Width 36 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.