Shelving Unit, 42 in W x 74 in H x 18 in D, 6 Shelves
Mfr # WR6-13-MIXBL
Zoro # G811164905
product price: $888.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
6
Frame Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR6-13-MIXBL
Zoro #
G811164905
UPC #
651588075258
Country of Origin
Multiple
Dimensions
Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Bin Height
5 7/8 in, 7 7/8 in, 11 7/8 in, 19 3/4 in
Bin Width
12 3/8 in, 18 3/8 in
Bin Depth
19 3/4 in
Bin HxWxD
(3) 11 7/8 x 12 3/8 x 19 3/4 in, (3) 5 7/8 x 12 3/8 x 19 3/4 in, (3) 7 7/8 x 12 3/8 x 19 3/4 in, (4) 11 7/8 x 18 3/8 x 19 3/4 in
Details
Number of Shelves
6
Item
Shelving Unit
Frame Color
Chrome
Frame Material
Carbon Steel
Bin Color
Blue
Number of Bins
13
ESD Conductive
N
Load Capacity per Shelf
200 lb
Whole Unit Load Capacity
800 lb
Number of Usable Sides
1
Description
Shelving Unit, (3) 11 7/8 x 12 3/8 x 19 3/4 in, (3) 5 7/8 x 12 3/8 x 19 3/4 in, (3) 7 7/8 x 12 3/8 x 19 3/4 in, (4) 11 7/8 x 18 3/8 x 19 3/4 in Bin HxWxD, Bin Height 5 7/8 in, 7 7/8 in, 11 7/8 in, 19 3/4 in, Bin Depth 19 3/4 in, Bin Color Blue, Frame Material Carbon Steel, Frame Color Chrome, Bin Width 12 3/8 in, 18 3/8 in, Load Capacity per Shelf 200 lb, Number of Bins 13, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 42 in, N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.