Shelving Unit, 42 in W x 74 in H x 18 in D, 6 Shelves

  • Mfr # WR6-13-MIXRD

  • Zoro # G711164920


product price: $888.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
6
Number of Bins
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR6-13-MIXRD
Zoro #
G711164920
UPC #
651588075296
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Bin Height
5 7/8 in, 7 7/8 in, 11 7/8 in, 19 3/4 in
Bin Depth
19 3/4 in
Bin Width
12 3/8 in, 18 3/8 in
Bin HxWxD
(3) 11 7/8 x 12 3/8 x 19 3/4 in, (3) 5 7/8 x 12 3/8 x 19 3/4 in, (3) 7 7/8 x 12 3/8 x 19 3/4 in, (4) 11 7/8 x 18 3/8 x 19 3/4 in

Details

Number of Shelves
6
Item
Shelving Unit
Number of Bins
13
Frame Color
Chrome
Bin Color
Red
Frame Material
Carbon Steel
ESD Conductive
N
Whole Unit Load Capacity
800 lb
Load Capacity per Shelf
200 lb
Number of Usable Sides
1

Description

Shelving Unit, (3) 11 7/8 x 12 3/8 x 19 3/4 in, (3) 5 7/8 x 12 3/8 x 19 3/4 in, (3) 7 7/8 x 12 3/8 x 19 3/4 in, (4) 11 7/8 x 18 3/8 x 19 3/4 in Bin HxWxD, Bin Height 5 7/8 in, 7 7/8 in, 11 7/8 in, 19 3/4 in, Bin Depth 19 3/4 in, Bin Color Red, Frame Material Carbon Steel, Frame Color Chrome, Bin Width 12 3/8 in, 18 3/8 in, Load Capacity per Shelf 200 lb, Number of Bins 13, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 42 in, N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.