Shelving Unit, 42 in W x 74 in H x 18 in D, 6 Shelves

  • Mfr # WR6-13-MIXYL

  • Zoro # G711164913


product price:  $888.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
6
Number of Bins
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR6-13-MIXYL
Zoro #
G711164913
UPC #
651588075319
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Bin Height
5 7/8 in, 7 7/8 in, 11 7/8 in, 19 3/4 in
Bin Depth
19 3/4 in
Bin Width
12 3/8 in, 18 3/8 in
Bin HxWxD
(3) 11 7/8 x 12 3/8 x 19 3/4 in, (3) 5 7/8 x 12 3/8 x 19 3/4 in, (3) 7 7/8 x 12 3/8 x 19 3/4 in, (4) 11 7/8 x 18 3/8 x 19 3/4 in

Details

Number of Shelves
6
Item
Shelving Unit
Number of Bins
13
Frame Color
Chrome
ESD Conductive
N
Bin Color
Yellow
Frame Material
Carbon Steel
Number of Usable Sides
1
Load Capacity per Shelf
200 lb
Whole Unit Load Capacity
800 lb

Description

Shelving Unit, (3) 11 7/8 x 12 3/8 x 19 3/4 in, (3) 5 7/8 x 12 3/8 x 19 3/4 in, (3) 7 7/8 x 12 3/8 x 19 3/4 in, (4) 11 7/8 x 18 3/8 x 19 3/4 in Bin HxWxD, Bin Height 5 7/8 in, 7 7/8 in, 11 7/8 in, 19 3/4 in, Bin Depth 19 3/4 in, Bin Color Yellow, Frame Material Carbon Steel, Frame Color Chrome, Bin Width 12 3/8 in, 18 3/8 in, Load Capacity per Shelf 200 lb, Number of Bins 13, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 42 in, N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.