
Shelving Unit, 42 in W x 74 in H x 24 in D, 5 Shelves
Mfr # WR5-955BL
Zoro # G811164943
product price: $725.99
/eaKey Features
Overall Width
42 in
Overall Height
74 in
Overall Depth
24 in
Number of Shelves
5
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR5-955BL
Zoro #
G811164943
UPC #
651588075111
Country of Origin
Multiple
Dimensions
Overall Width
42 in
Overall Height
74 in
Overall Depth
24 in
Bin Width
18 1/4 in
Bin Height
12 in
Bin Depth
23 7/8 in
Bin HxWxD
12 x 18 1/4 x 23 7/8 in
Details
Number of Shelves
5
Item
Shelving Unit
Finish
Chrome
Bin Color
Blue
Number of Bins
8
ESD Conductive
N
Includes
QUS955 Extra-Large Bins
Frame Color
Chrome
Frame Material
Carbon Steel
Shelf Finish
Chrome
Includes Bins
Yes
Load Capacity per Shelf
800 lb
Bin Style
Shelf
Whole Unit Load Capacity
800 lb
Number of Usable Sides
1
Description
Shelving Unit, Bin Style Shelf, 12 x 18 1/4 x 23 7/8 in Bin HxWxD, Bin Height 12 in, Bin Depth 23 7/8 in, Bin Color Blue, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 18 1/4 in, Includes QUS955 Extra-Large Bins, Load Capacity per Shelf 800 lb, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 42 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.