Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelving Unit, 42 in W x 74 in H x 24 in D, 5 Shelves

  • Mfr # WR5-955RD

  • Zoro # G711164937


product price: $725.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
42 in
Overall Height
74 in
Overall Depth
24 in
Number of Shelves
5
Bin Depth
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR5-955RD
Zoro #
G711164937
UPC #
651588075135
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
74 in
Overall Depth
24 in
Bin Depth
23 7/8 in
Bin Width
18 1/4 in
Bin Height
12 in
Bin HxWxD
12 x 18 1/4 x 23 7/8 in

Details

Number of Shelves
5
Item
Shelving Unit
Bin Color
Red
ESD Conductive
N
Finish
Chrome
Frame Material
Carbon Steel
Frame Color
Chrome
Number of Bins
8
Includes
QUS955 Extra-Large Bins
Shelf Finish
Chrome
Bin Style
Shelf
Includes Bins
Yes
Load Capacity per Shelf
800 lb
Number of Usable Sides
1
Whole Unit Load Capacity
800 lb

Description

Shelving Unit, Bin Style Shelf, 12 x 18 1/4 x 23 7/8 in Bin HxWxD, Bin Height 12 in, Bin Depth 23 7/8 in, Bin Color Red, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 18 1/4 in, Includes QUS955 Extra-Large Bins, Load Capacity per Shelf 800 lb, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 42 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.