Shelving Unit, 48 in W x 74 in H x 18 in D, 6 Shelves
Mfr # WR6-24185CL
Zoro # G011164965
product price: $977.39
/eaKey Features
Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
6
Frame Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR6-24185CL
Zoro #
G011164965
UPC #
651588130223
Country of Origin
Multiple
Dimensions
Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Bin Height
9 in
Bin Depth
18 in
Bin Width
11 in
Bin HxWxD
9 x 11 x 18 in
Details
Number of Shelves
6
Item
Shelving Unit
Frame Material
Carbon Steel
Bin Color
Clear
ESD Conductive
N
Finish
Chrome
Frame Color
Chrome
Number of Bins
24
Includes
(24) SNT185 Clear Containers, (6) Shelves
Assembled
Assembled
Shelf Finish
Chrome
Bin Style
Stack and Nest
Duty Rating
Heavy Duty
Includes Bins
Yes
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
800 lb
Number of Usable Sides
1
Description
Shelving Unit, Bin Style Stack and Nest, 9 x 11 x 18 in Bin HxWxD, Bin Height 9 in, Bin Depth 18 in, Bin Color Clear, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 11 in, Includes (24) SNT185 Clear Containers, (6) Shelves, Load Capacity per Shelf 800 lb, Number of Bins 24, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Chrome Shelf Finish, N, Heavy Duty Duty Rating, Assembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.