Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelving Unit, 48 in W x 86 in H x 36 in D, 5 Shelves

  • Mfr # WR5-995RD

  • Zoro # G911164928


product price: $1,728.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Height
86 in
Overall Depth
36 in
Number of Shelves
5
Bin Width
19 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR5-995RD
Zoro #
G911164928
UPC #
651588126257
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Overall Height
86 in
Overall Depth
36 in
Bin Width
19 7/8 in
Bin Height
17 1/2 in
Bin Depth
35 7/8 in
Bin HxWxD
17 1/2 x 19 7/8 x 35 7/8 in

Details

Number of Shelves
5
Item
Shelving Unit
Bin Color
Red
Frame Color
Chrome
Number of Bins
8
Includes
(5) Shelves, (8) QUS995 Bins
Frame Material
Carbon Steel
ESD Conductive
N
Finish
Chrome
Shelf Finish
Chrome
Load Capacity per Shelf
600 lb
Includes Bins
Yes
Bin Style
Shelf
Whole Unit Load Capacity
800 lb
Number of Usable Sides
1

Description

Shelving Unit, Bin Style Shelf, 17 1/2 x 19 7/8 x 35 7/8 in Bin HxWxD, Bin Height 17 1/2 in, Bin Depth 35 7/8 in, Bin Color Red, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 19 7/8 in, Includes (5) Shelves, (8) QUS995 Bins, Load Capacity per Shelf 600 lb, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 36 in, Overall Height 86 in, Overall Width 48 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.