Zoro Homepage

Shelving Unit, Closed, 18''D X 36''L X 39''H, Heavy Duty, 400 Lb. Load Capacity Per Shelf

  • Mfr # CL1839-000

  • Zoro # G921967342


product price: $538.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb.
Number of Shelves
7
Shelving Material
Carbon Steel
Overall Height
39 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1839-000
Zoro #
G921967342
UPC #
651588006993
Country of Origin
China

Dimensions

Overall Height
39 in
Overall Depth
18 in
Overall Width
36 in

Details

Load Capacity
400 lb.
Number of Shelves
7
Shelving Material
Carbon Steel
Item
Enclosed Shelving Unit Solid
Color
Galvannized

Description

Shelving Unit, closed, 18''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: (7) shelves, uprights and cross bars, smooth powder-coat finish

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.