Zoro Homepage

Shelving Unit, Closed, 18''D X 36''L X 75''H, Heavy Duty, 400 Lb. Load Capacity Per Shelf

  • Mfr # CL1875-000

  • Zoro # G621967352


product price: $1,071.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Galvannized
Overall Depth
18 in
Overall Width
36 in
Number of Shelves
13
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1875-000
Zoro #
G621967352
UPC #
651588007334
Country of Origin
China

Dimensions

Overall Depth
18 in
Overall Width
36 in
Overall Height
75 in

Details

Color
Galvannized
Number of Shelves
13
Shelving Material
Carbon Steel
Load Capacity
400 lb.
Item
Enclosed Shelving Unit Solid

Description

Shelving Unit, closed, 18''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: (13) shelves, uprights and cross bars, smooth powder coat finish

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.