Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE SIDE PICK RACK W/24 YELLOW BINS

  • Mfr # QPRS-801YL

  • Zoro # G116531525


product price: $765.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Overall Depth
12 in
Overall Height
63.5 in
Color
Gray
Number of Bins
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-801YL
Zoro #
G116531525
UPC #
651588025918
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Height
63.5 in
Overall Width
36 in

Details

Load Capacity
400 lb
Color
Gray
Item
Shelving Unit Solid Slopped
Number of Bins
24
Bin Color
Yellow
Number of Shelves
8
Material
Carbon Steel

Description

Pick Rack, slopped, single sided, 12''D x 36''W x 63-1/2''H, 400 lbs. capacity, includes: 8 shelves and 24 QED801 yellow bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.