Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE SIDE PICK RACK W/32 GRAY BINS

  • Mfr # QPRS-701GY

  • Zoro # G416531560


product price: $740.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
12 in
Material
Carbon Steel
Number of Bins
32
Overall Height
63.5 in
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-701GY
Zoro #
G416531560
UPC #
651588025796
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Height
63.5 in
Overall Width
36 in

Details

Material
Carbon Steel
Number of Bins
32
Item
Shelving Unit Solid Slopped
Load Capacity
400 lb
Color
Gray
Bin Color
Gray
Number of Shelves
8

Description

Pick Rack, slopped, single sided, 12''D x 36''W x 63-1/2''H, 400 lbs. capacity, includes: 8 shelves and 32 QED701 gray bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.