
SINGLE SIDE PICK RACK W/32 RED BINS
Mfr # QPRS-701RD
Zoro # G116531501
product price: $822.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Bins
32
Number of Shelves
8
Overall Depth
12 in
Overall Width
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPRS-701RD
Zoro #
G116531501
UPC #
651588025819
Country of Origin
Multiple
Dimensions
Overall Depth
12 in
Overall Width
36 in
Overall Height
63.5 in
Details
Number of Bins
32
Number of Shelves
8
Material
Carbon Steel
Item
Shelving Unit Solid Slopped
Load Capacity
400 lb
Color
Gray
Bin Color
Red
Description
Pick Rack, slopped, single sided, 12''D x 36''W x 63-1/2''H, 400 lbs. capacity, includes: 8 shelves and 32 QED701 red bins, steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.