Zoro Homepage

SINGLE SIDE PICK RACK W/44 GRAY BINS

  • Mfr # QPRS-5678GY

  • Zoro # G316531509


product price: $703.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Number of Shelves
8
Number of Bins
44
Overall Height
63.5 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-5678GY
Zoro #
G316531509
UPC #
651588025635
Country of Origin
Multiple

Dimensions

Overall Height
63.5 in
Overall Width
36 in
Overall Depth
12 in

Details

Load Capacity
400 lb
Number of Shelves
8
Number of Bins
44
Item
Shelving Unit Solid Slopped
Bin Color
Gray
Color
Gray
Material
Carbon Steel

Description

Pick Rack, slopped, single sided, 12''D x 36''W x 63-1/2''H, 400 lbs. capacity, includes: 8 shelves, 18 QED501, 12 QED601, 8 QED701 and 6 QED801 gray bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.